1-1/2 in 316 Stainless Steel Socket Weld Union, Class 3000, Female-Female, 3 in Length

  • Mfr # 3001301718

  • Zoro # G4465995


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001301718
Zoro #
G4465995
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Hex Size
3 3/8 in
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME SA182, MSS SP-83
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Material Grade
316
Maximum Operating Pressure
3000 psi
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Class
Class 3000
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 3001301718 is a stainless steel pipe union designed to join two 1-1/2 inch pipe ends for connection or disconnection without rotating the pipes. This three-piece fitting consists of a body, nut, and mating seats, providing a seal rated to 3000 psi at 100°F for use with natural gas, non-potable water, and oil within the specified operating conditions. Constructed from 316 stainless steel, it is designed to allow periodic disassembly and realignment within its rated pressure and temperature specifications. The union uses socket weld connections on both ends and is rated for a maximum operating pressure of 3000 psi at 100 degrees Fahrenheit, supporting use in high-pressure piping systems. Key Features:

  • Material: 316 stainless steel
  • Connection type: Socket weld on both ends
  • Nominal pipe size: 1-1/2 inches for both sides
  • Pressure rating: Class 3000, maximum 3000 psi @ 100°F
  • Temperature range: -20 to 100 degrees Fahrenheit
  • Color: Silver
  • Hex size: 3-3/8 inches for wrench application
  • Overall length: 3 inches
  • Gender: Female connection on both sides
  • Outside diameter on Side B: 2-3/8 inches
  • Meets MSS SP83 and SA182 standards
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.