Shop ZORO SELECT

Cross, SS, Thrd 1/4", 1/4", 1/4", 1/4"

  • Mfr # ZUSA-PF-7492
  • Zoro # G000420997

product price: 
$
24.49
/ea

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7492
Zoro #
G000420997
UPC #
193005124069
Country of Origin
China
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Cross
Standards
ISO 7-1
Color
Silver
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
150 psi
Fitting Side D Pipe Threading
19
Fitting Side C Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side D Gender
Female
Material Grade
316
Fitting Side B Type
Threaded
Includes Seal
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side D Type
Threaded
Fitting Side A Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
19
Fitting Side C Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
19
Fitting Side A Pipe Threading
19
Side B Thread Type
BSPT
Side 3 Thread Type
BSPT
Gravity Flow
Pressure
Side 4 Thread Type
BSPT
Side A Thread Type
BSPT
For Pipe Schedule
Schedule 40

Dimensions

Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-19
Fitting Thread Size C
1/4"-19
Fitting Thread Size B
1/4"-19
Overall Length
1 15/32 in
Fitting Thread Size D
1/4"-19
Wire Rope Length
1 15/32 in
Length
1 15/32 in

Description

Pipe Cross,316 SS,1/4" BSPT Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.