Digital Industrial Pressure Gauge, 0 to 3000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2551N1NAM02L3000#-

  • Zoro # G4503983


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG2551N1NAM02L3000#-
Zoro #
G4503983
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.5 in
Digit Height
0.48 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
No
Display Units
5 Digit
Includes
Batteries
Case Color
Black
Display
LCD
Number of Display Digits
5
Calibration Certificate
No
Socket Material
316L Stainless Steel
Resolution
0.100 psi
Powered By
Battery
Agency Compliance
ASME B40.7, CE, cUL, RoHs, UL
Case Material
ABS Polycarbonate
Features
Protective Boot
Peak Hold
Yes
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Gauge Application
For Liquids & Gases
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
CE Certified, UL 61010-1
Compatible Process Media
Wide Variety of Pressure Media
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Low Battery Indicator
Yes
Display Screen Type
LCD
Bar Graph
20 Segments
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Mounting Orientation
Upright Only
Languages
English
Temperature Error
0.04% Degrees F
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Memory Features
Min/Max
Sensor Type
CVD Strain Gauge
Display Range
0 to 15,515 cm Hg, 0 to 20.684 Mpa, 0 to 206.8 bar, 0 to 210.93 kg/sq cm, 0 to 3,000 psi, 0 to 6,108 in Hg, 0 to 6,923 ft H2O
Includes Rubber Boot
Yes
Accuracy Grade
NIST OR equiv. NMI
Burst Pressure
9,000 psi
Process Connection Gender
Male
Adjustable Set Points
No
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Auto-Shutoff
No
Case Shape
Round
Number of Display Lines
2
Rubber Boot Color
Black
Battery Run Time
2,000 hr
Includes Calibration Certificate
No
Display Resolution
0.1 psi
Keypad Material
Polycarbonate
Primary Display Units
psi
Power Source
Battery
Primary Display Range
0 to 3,000
Sensor Material
17-4 Stainless Steel
Backlit Screen
No
Process Temperature Range
-4 Degrees to 140 Degrees F
Case Construction
Welded Joint
Includes Batteries
Batteries Included
Weatherproof
No
Vibration Resistance
MIL-STD-20G; Method 201A
Accuracy Grade Gauge Type
Process
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Minimum
-4 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP67
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
5 Digit
Number of Batteries Required
2

Description

Digital Industrial Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units 5 Digit, Process Connection Gender Male, Battery Type (2) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products