
Solenoid Valve, 2-Way, 1 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, Viton, FKM
Mfr # S211GF24V5FG9
Zoro # G4519334
product price: $380.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211GF24V5FG9
Zoro #
G4519334
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
Conduit
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
13
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211GF24V5FG9 is a 2-way, pilot-operated solenoid valve constructed with a brass body and Media compatibility: Air, Gas, Water, Light Oil. It features a 1-inch nominal pipe size and orifice diameter, enabling a flow coefficient (Cv) of 13. The valve employs a diaphragm mechanism. Maximum fluid temperature: 230°F. Electrical connectivity is provided through a conduit connection, and the coil insulation is rated to Class F for thermal endurance. Voltage rating: 24V to 60V.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Nominal Pipe Size & Orifice Diameter: 1 in
- Flow Coefficient (Cv): 13
- Maximum Fluid Temperature: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Operating Pressure Differential Minimum: 5 psi
- Maximum Pressure Differential: 200 psi (air/inert gas), 150 psi (light oil, water)
- Seal Material: Viton (FKM)
- Electrical Connections: Conduit
- Coil Insulation Class: F
- Voltage: 24V to 60V
- Inlet and Outlet Connection Type: NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.