
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel
Mfr # S301YF02V3BD7
Zoro # G4519648
product price: $118.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S301YF02V3BD7
Zoro #
G4519648
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
5/32 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V/60V, 110V/50V
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
DIN
Body Material
Stainless Steel
Coefficient of Volume (Cv)
0.44
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
150 (AC), 100 (DC)
Description
The GC VALVES S301YF02V3BD7 is a direct acting solenoid valve designed for controlling the flow of air, gas, light oil, and water. It features a 1/4 inch nominal pipe size with NPT inlet and outlet connections and rated coil voltage: 110-120 VAC, 50/60 Hz. The valve body is constructed from stainless steel, and sealing components are made from Viton (FKM). Maximum fluid temperature: 230°F; Cv: 0.44.
Key Features:
- Body Material: Stainless Steel
- Seal Material: Viton (FKM)
- Nominal Pipe Size: 1/4 in
- Inlet/Outlet Connection Type: NPT
- Operating Pressure Differential Maximum: 150 psi for air/inert gas, light oil, and water
- Operating Pressure Differential Minimum: 0 psi
- Operation Type: Direct Acting
- Orifice Diameter: 5/32 in
- Coil Insulation Class: F
- Electrical Connections: DIN
- Rated voltage: 110-120 VAC, 50/60 Hz
- Maximum fluid temperature: 230°F
- Media: Air, Gas, Water, Light Oil
- Valve Ways: 2-Way
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.