
Solenoid Valve, 2-Way, 1 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, NBR
Mfr # S211GF24N5FG9
Zoro # G4520244
product price: $304.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211GF24N5FG9
Zoro #
G4520244
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Orifice Diameter
1 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
Conduit
Body Material
Brass
Coil Insulation Class
F
Coefficient of Volume (Cv)
13
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Description
The GC VALVES S211GF24N5FG9 is a pilot-operated diaphragm solenoid valve designed to control the flow of air, gas, water, and light oil. It features a brass valve body and NBR seals, providing a 1-inch nominal pipe size and orifice diameter. The valve has a flow coefficient (Cv) of 13; configured for a 2-way flow path with electrical actuation. It supports a maximum fluid temperature of 180°F and uses a conduit electrical connection for integration into control systems.
Key Features:
- Body Material: Brass
- Seal Material: NBR (Buna-N)
- Valve Type: Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way flow path
- Nominal Pipe Size & Orifice Diameter: 1 in
- Flow Coefficient (Cv): 13
- Maximum Fluid Temperature: 180°F
- Electrical Connection: Conduit
- Inlet/Outlet Connection Type: NPT threads
- Coil voltage: 24 V; Frequency: 50/60 Hz
- Operating Pressure Differential (Minimum): 5 psi
- Maximum Operating Pressure Differential: 150 psi for water and light oil; 200 psi (AC) / 150 psi (DC) for air/inert gas
- Coil Insulation Class: F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.