
Solenoid Valve, 2-Way, 1/2 in Pipe Size, 24V DC, Diaphragm, Pilot Operated, Brass, Viton, FKM
Mfr # S211YF16K4DG1
Zoro # G4521154
product price: $183.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S211YF16K4DG1
Zoro #
G4521154
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
4 psi
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
DIN
Coil Insulation Class
F
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
4.3
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.