Laminating Pouch, Letter, 10 mil, PK50

  • Mfr # 52042

  • Zoro # G4528727


product price:  $45.79
/pk 50, $0.92/ea

Key Features

Type
Letter
Length
11.5 in
Width
9 in
Thickness
10 mil
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52042
Zoro #
G4528727
UPC #
077511520426
Country of Origin
Viet Nam

Dimensions

Length
11.5 in
Width
9 in
Thickness
10 mil
Overall Width
9 in
Overall Length
11 1/2 in

Details

Item
Laminating Pouch
Type
Letter
For Use With
Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501
Melting Temperature Range
250 Degrees F
Finish
Clear
Includes
(50) Pouches
Compatible Manufacturer Part Number
5215801, 5215901, 5218601, 5709501, 5724501, 5726301, 5727001, 5727701
Lamination Type
Hot
Product Type
Laminating Pouch
Melting Temperature - Maximum
250 Degrees F

Description

Laminating Pouch, Letter, Length 11.5 in, Width 9 in, Clear Finish, Thickness 10 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr Model No 5215801, 5215901, 5724501, 5727701, 5218601, 5727001, 5726301, and 5709501, Includes (50) Pouches, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.