SmartFit(R) Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 100 PK
Mfr # SMF-30W-P
Zoro # G4531116
product price:Â $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMF-30W-P
Zoro #
G4531116
UPC #
033552013488
Country of Origin
Mexico
Dimensions
Earplug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
100
Series
SmartFit(R)
Band Material - Hearing Protection
Cotton
Cord Color
White
Band Color - Hearing Protection
White
Noise Reduction Rating NRR
25 dB
Includes
(100) Banded Pkrplugs
Standards
ANSI S3.19-1974 Tested
Metal Detectable
No
Cord Material - Hearing Protection
Cotton
Insertion Method
Push-In
Earplug Pair Pack Type
Cardboard Pillow Pack
Earplug Packaging
Bulk Box
Band Material
Cotton
Cord Material
Cotton
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Cardboard Pillow Pack, Band Color White, Series SmartFit, Cord Material Cotton, Band Material Cotton, Cord Color White, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.