Water Pressure Regulator Valve, 1/2 In.

  • Mfr # 1/2 LF263A 10-125

  • Zoro # G4531746


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Series
LF263A
Body Material
Brass
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1/2 LF263A 10-125
Zoro #
G4531746
UPC #
098268816303
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
1/2 in
Gauge Port Size
1/4 in
Overall Height
4 3/8 in
Overall Width
2 1/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Water Pressure Regulator
Series
LF263A
Body Material
Brass
Max. Pressure
300 psi
Application
Commercial Use, Residential Use
Connection Type
FIP
Pressure Adjustment Range
10 to 125 psi
Max. Temp.
140 Degrees F
Valve Type
Standard
Includes
1/4 in Low Pressure Gauge Port
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61G
Operating Pressure - Maximum
300 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
10 psi
For Media
Fuel Oil, Water
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Pilot Adjustment - Maximum
125 psi
Operating Temperature - Maximum
140 Degrees F

Description

Water Pressure Regulator, Series LF263A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Connection Type FIP, Pressure Adjustment Range 10 to 125 psi, Gauge Port Size 1/4 in, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Includes 1/4 in Low Pressure Gauge Port

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.