Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M16X30

  • Zoro # G4539963


product price:  $25.19
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Shoulder Diameter
16 mm
Drive Size
8mm
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR602M16X30
Zoro #
G4539963
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Shoulder Diameter
16 mm
Shoulder Length
30 mm
Drive Size
8mm
Head Diameter
24mm
Head Height
11 mm
Thread Length
18 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
16 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
18 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B55
Type
Standard
Head Style
Standard
Min. Tensile Strength (PSI)
70,000 psi
Dimensional Standards
ISO 7379-1983
Material Grade/Class
316
Thread Fit
5g6g
Tensile Strength
70,000 psi
Precision Screw
No
Thread Pitch
1.75 mm
Head Texture
Knurled
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M12-1.75, Minimum Thread Length 18 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.