Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Quick Exhaust, Brass

  • Mfr # EF8321G00124/DCDD

  • Zoro # G4561015


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8321G00124/DCDD
Zoro #
G4561015
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-15/16 in
Center Line Pipe Center Size
2 in
Overall Width
2-1/2 in
Overall Length
3-1/8 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Light Oil
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Coil Insulation Class
F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
10.6 W
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.8
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Operating Pressure Differential Light Oil - Maximum
200 psi
Operating Pressure Differential Light Oil - Minimum
10 psi
Includes Seal
Yes
Actuator Type
Single Air Pilot
Environmental Rating
Corrosive, Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
200 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
120 Degrees F

Description

The ASCO EF8321G00124/DCDD is a 3-way, 2-position solenoid valve with a normally closed starting configuration, designed for use with air, inert gases, light oil, and water. It features a pilot-operated single air pilot actuator and a quick exhaust valve type. The valve body is made of brass and includes the coil and seals included for operation. It supports mounting in either horizontal or vertical orientation and controls fluid or gas flow via a pilot-operated actuator; Center Line Pipe Size: 2 in; Nominal Pipe Size: 1/4 in; Inlet/Outlet: NPTF.

Key Features:

  • Valve Design: 3-Way/2-Position, Normally Closed
  • Actuator Type: Single Air Pilot, Pilot Operated
  • Valve Type: Quick Exhaust
  • Body Material: Brass
  • Nominal Pipe Size: 1/4 in; Center Line Pipe Size: 2 in
  • Connection Types: Inlet and Outlet NPTF
  • Operating Pressure Differential: Maximum 200 psi for Air/Inert Gas, Light Oil, and Water; Minimum 10 psi for Light Oil
  • Fluid Compatibility: Air, Inert Gases, Light Oil, Water
  • Coil Enclosure: Explosion Proof, Watertight; Coil Insulation Class: F
  • Electrical: 24 VDC Voltage with 10.6 W Wattage; 1/2 in Conduit with 18 in Leads for connections
  • Seal Material: NBR (Buna-N)
  • Environmental rating: Indoor, Outdoor
  • Dimensions: Overall Height 3-15/16 in; Overall Length 3-1/8 in; Overall Width 2-1/2 in
  • Mounting Orientation: Horizontal or Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.