Hydrant Key, 5500 Wall Hydrants

  • Mfr # 5509QT-PART03

  • Zoro # G4561496


product price:  $5.99
/ea

Key Features

Body Material
Aluminum
Material
Aluminum
Color
Silver
For Use With
5500 Series Wall Hydrants
Standards
ASME A112.21.3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509QT-PART03
Zoro #
G4561496
UPC #
727753234406
Country of Origin
Taiwan, Province of China

Details

Item
Hydrant Key
Body Material
Aluminum
Material
Aluminum
Color
Silver
For Use With
5500 Series Wall Hydrants
Standards
ASME A112.21.3M
Compatible Brand
Jay R Smith
Product Type
Hydrant Key
Finish
Silver
Compatible Series
5500 Series

Description

Hydrant Key, Quarter Turn, Material of Construction Aluminum, Color Silver, For Use With 5500 Series Wall Hydrants, Standards ASME A112.21.3M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.