Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Quick Exhaust, Brass

  • Mfr # 8321G00124/DCDD

  • Zoro # G4564822


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8321G00124/DCDD
Zoro #
G4564822
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-15/16 in
Center Line Pipe Center Size
2 in
Overall Width
2-1/2 in
Overall Length
3-1/8 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Quick Exhaust
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Light Oil
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Valve Design
3-Way/2-Position
Body Material
Brass
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
0.8
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Includes Seal
Yes
Actuator Type
Single Air Pilot
Environmental Rating
Corrosive, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
200 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
10 psi
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Wattage
10.6 W
Valve Positions
2-Position
Fluid Temperature - Maximum
120 Degrees F
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
200 psi

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Quick Exhaust, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.