Coupler, 3 x 2 In, Female Coupler x FNPT

  • Mfr # 3020-D-AL

  • Zoro # G4565075


product price:  $69.20
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-D-AL
Zoro #
G4565075
UPC #
089109758258
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
2"
Socket Inside Diameter
3 in
Overall Length
3-5/8"
Hose Fitting Size
2 in
Coupling Size
3"
Thread Size
2"-11-1/2
Socket"side Diameter
3"
Pipe Size - Pipe Fitting
2"
Size
3 x 2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Standards
A-A-59326B
Gasket Material
Nitrile
Max. Pressure
125 psi
Coupling Component
Socket
Max. Working Pressure @ 70 F
125 psi
Hose Fitting Gender
Female
Includes Locking Arm
Yes
Fitting Type
FNPT
For Hose I.D.
2"
Basic Pipe Fitting Material
Metal
Fitting Connection Type
NPT
Pipe Fitting Material
Aluminum
Type
D
Connection
Coupler x FNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 3 5/8 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.