Reducing Nipple Brass Reducing Nipple, 3/4 in Male NPT X 1/2 in Male NPT

  • Mfr # VS216P-12-8

  • Zoro # G4566116


product price:  $11.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducing Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS216P-12-8
Zoro #
G4566116
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Fitting Length
1-13/16"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Length
1-13/16"
Hex Size
1-1/16"
Overall Length
1 3/4 in
Pipe Size
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Reducing Nipple
Specific Pipe Fitting Shape
Reducing Nipple
Max. Pressure
1000 psi
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees To 250 Degrees F
Material Grade
C37700
Application
Air, Non-Potable Water
Color
Brown
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Max. Steam Pressure
1,000 psi
Thread Sealant Type
Vibra-Seal(R)
Fitting Side B Gender
Male
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Type
NPT

Description

Reducing Hex Nipple, Brass, C37700, 3/4 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.