Adapter, 2 x 1-1/2 In, 250 psi, Aluminum

  • Mfr # 2015-A-AL

  • Zoro # G4568243


product price:  $35.89
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2015-A-AL
Zoro #
G4568243
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
1-1/2"
Plug Length
1-7/8"
Plug Outside Dia.
2-15/32"
Coupling Size
2"
Hose Fitting Size
1 1/2 in
Thread Size
1-1/2"-11-1/2
Overall Length
2-21/32"
Pipe Size - Pipe Fitting
1-1/2"
Size
2 x 1-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type A
Connection Type
NPT
Standards
A-A-59326B
Max. Pressure
250 psi
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Fitting Type
FNPT
Coupling Component
Plug
Hose Fitting Gender
Female
For Hose I.D.
1-1/2"
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter x FNPT
Basic Pipe Fitting Material
Metal
Type
A
Material of Construction
Aluminum
Connection
Adapter x FNPT

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 2 21/32 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.