Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M8X20

  • Zoro # G4569031


product price:  $11.79
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
20 mm
Drive Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR602M8X20
Zoro #
G4569031
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
20 mm
Drive Size
4mm
Head Diameter
13mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Dia.
8 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
11 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
316
Pack Size
Small Pack
Head Texture
Knurled
Tensile Strength
70,000 psi
Thread Fit
5g6g
Dimensional Standards
ISO 7379-1983
Precision Screw
No
Thread Pitch
1 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.