Wall Switch, 1 hp, Toggle, 20 A, Clear

  • Mfr # 4903PLC120

  • Zoro # G4571169


product price:  $72.35
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Clear
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4903PLC120
Zoro #
G4571169
UPC #
781786490345
Country of Origin
Multiple

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Pilot Light Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Clear
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Antimicrobial
No
Standards
NEMA WD-1, UL20
Description/Special Features
Light On with Load On
Rated HP
1
Number of Switches
1
Market
Industrial
Wire Connection Types
Screw Terminals
Wire Connection Type
Screw Terminals
Features
Light on with Load On
For Market
Industrial Grade
Current Rating
20 A
Pilot Light
Yes
Voltage Rating
120V AC
Illumination Type
Pilot Light
Horsepower Rating
1 hp
Style
Three Way
Type
Toggle
Application
Back and Side Wired
Voltage Rating Description
120 VAC
Current / Amperage Rating
20 A
Amperage Rating
20 A
Series
Extra Heavy Duty

Description

Pilot Light Wall Switch, Color Clear, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Light on with Load On, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.