90 Degree Elbow Brass Male Elbow, 90 Degrees, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # VS1204P-4

  • Zoro # G4589986


product price:  $5.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS1204P-4
Zoro #
G4589986
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Fitting Length
1-3/32"
Fitting Length
1 3/32 in
Pipe Size
1/4"
Overall Length
1 1/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Male Elbow, 90 Degrees
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1000 psi
Specific Pipe Fitting Shape
90 Degree Elbow
Color
Brown
Material Grade
C37700
Application
Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side B Gender
Male
Fitting Side A Gender
Male
Thread Sealant Type
Vibra-Seal(R)
Max. Steam Pressure
1,000 psi
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Fitting Side B Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
Yes

Description

90 Degrees Elbow, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.