Shop PARKER
See all product information
Create Account
90 Degrees Elbow Brass 90 Degrees Female Elbow, 3/4 in Female NPT X 3/4 in Female NPT
- Mfr # 12-12 FE-B
- Zoro # G500690340
product price:Â
$
84.49
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Application
Air, Gases, Oils
Color
Brass
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-12 FE-B
- Zoro #
- G500690340
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils
- Color
- Brass
- Standards
- ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
- Material Grade
- C37700
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 2,000 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- Wire Color
- Brass
Dimensions
- Hex Size
- 1 5/16 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4
- Fitting Thread Size A
- 3/4
Description
90 Degrees Elbow, Brass, C37700, 3/4 in, Female, Threaded, 14, 3/4, 3/4 in, Female, Threaded, 14, 3/4, 2,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.