Brass Countersink Plug, MNPT, 3/4" Pipe Size
Mfr # VS219P-12
Zoro # G4592332
product price:Â $5.79
/eaKey Features
Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Countersink Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS219P-12
Zoro #
G4592332
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/4"
Hex Size
9/16"
Pipe Fitting Length
5/8"
Fitting Length
5/8"
Pipe Size (Fittings)
3/4"
Overall Length
9/16 in
Nominal Pipe Size
3/4 in
Description
Countersink Plug, 3/4 in Nominal Pipe Size, Brass, C36000, Male NPT, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.