Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M20X60

  • Zoro # G4611914


product price:  $28.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
60 mm
Drive Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR601M20X60
Zoro #
G4611914
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
60 mm
Drive Size
10mm
Head Diameter
30mm
Head Height
14 mm
Thread Length
22 mm
Shoulder Dia.
20 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Head Style
Standard
Thread Fit
5g6g
Thread Pitch
2 mm
Tensile Strength
70,000 psi
Dimensional Standards
ISO 7379-1983
Head Texture
Knurled
Material Grade/Class
18-8
Pack Size
Small Pack
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 60 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.