Insulated Multitap Connector, 2.13 In. L

  • Mfr # 1PL2502

  • Zoro # G4659523


product price:  $53.75
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1PL2502
Zoro #
G4659523
UPC #
781810555156
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Stud Size
5/16 in
Width
2.07 in
Length
2.13 in
Max. Conductor Size
250 kcmil
Min. Conductor Size
10 AWG
Length (Straight Wireway)
2.13 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
10 AWG
Overall Width
2.07 in
Overall Length
2.28 in
Conductor Size
10 AWG-250 KCMIL
Dimension - Width fraction
2-7/100 in
Dimension - Width inch
2.07 in
Conductor - AL Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - AL Str Size Range
10 AWG-250 kcmil
Dimension - Length Overall inch
2.28
Dimension - Width mm
53 mm
Conductor - Copper Str Size Range
10 AWG-250 kcmil
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - L Length Overall mm
58
Dimension - Height fraction
2-1/8 in
Dimension - Height inch
2.13 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
2
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Material
Aluminum
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Tap Shape
L
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Code Conductor
Maximum Voltage
600 V
RoHS Compliant
Yes
Type
BIBS, Multi-Port
Physical Attribute - Screw Type
Allen
Certification - UL Listed Direct Burial
No
Plated
N
Hex Key
45062
UL Listed
Yes
Plating Type
Unplated
Voltage - Maximum
600 V
Insulation
Y
Insulation Type
Plastisol
Trade Name
UNITAPâ„¢
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Physical Attribute - Number of Screws
2
Rating - Minimum Voltage
600
Installation Torque Recommended in-lb
275 in-lb
Conductor Type
AL C Str-SizeCU C Str-Size
Material - Hardware
Aluminum
Temperature Rating
194° F
Certification - CSA Approved
No

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.