Insulated Multitap Connector, 1.51 In. L

  • Mfr # BIBS43

  • Zoro # G4663863


product price:  $27.19
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIBS43
Zoro #
G4663863
UPC #
781810554920
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Min. Conductor Size
14 AWG
Width
1.25 in
Max. Conductor Size
4 AWG
Stud Size
1/8 in
Length
1.51 in
Length (Straight Wireway)
1.51 in
Strip Length
5/8 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.25 in
Overall Length
1.51 in
Conductor Size
14-4 AWG
Dimension - Width mm
32 mm
Conductor - AL Str Size Range
14 - 4 Str
Dimension - Height inch
1.25 in
Dimension - Length Overall inch
1.51 in
Dimension - L Length Overall mm
38 mm
Dimension - Screw Size inch
44930
Conductor - Copper Str Size Range
14 - 4 Str
Dimension - Width inch
1.25 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Screw Material
Steel
Max. Voltage
600V AC/DC
No. of Ports
3
Material
Aluminum
Maximum Voltage
600 V
Special Features
Insulated
Tap Shape
L
Current
85 A
Compatible with Product Type
Code Conductor
RoHS Compliant
Yes
Type
BIBS, Multi-Port
Voltage - Maximum
600 V
Trade Name
UNITAPâ„¢
Operating Voltage
600 V
Insulation
Y
Standards - Industry Standards Met
UL468A-468B
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Hex Key
44934
Insulation Type
Plastisol
Certification - CSA Approved
Yes
Rating - Minimum Voltage
600
Conductor Type
AL C Str-SizeCU C Str-Size
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Plated
N
Physical Attribute - Screw Type
Allen
Physical Attribute - Number of Screws
3
Plating Type
Unplated
Temperature Rating
194
Certification - UL Listed Direct Burial
No

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.