Mechanical Lug, 4 AWG Max, 1 Conductor, 1 Hole, 1/4 in Stud, Copper

  • Mfr # KPA4C

  • Zoro # G4666645


product price:  $5.85
/ea

Key Features

No. of Conductors
1
Min. Conductor Size
14 AWG Stranded/Solid
Max. Conductor Size
4 AWG Stranded/Solid
Number of Holes
1
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPA4C
Zoro #
G4666645
UPC #
781810554067
Country of Origin
United States

Dimensions

Min. Conductor Size
14 AWG Stranded/Solid
Max. Conductor Size
4 AWG Stranded/Solid
Stud Size
1/4 in
Length
1.21 in
Width
0.94 in
Length (Straight Wireway)
1.21 in
Tongue Thickness
0.06 in
Hole Diameter
0.27 in
Overall Width
0.94 in
For Stranded Copper Wire Size - Maximum
4 AWG
Overall Depth
1/2 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stud Size
1/4 in
Tongue Width
0.5 in
Overall Length
1.22 in
Tongue Length
0.59 in
Conductor Size
14-4 AWG
Dimension - L Length Overall mm
31 mm
Dimension - Length Overall inch
1.22 in
Dimension - Stud Size inch
44930
Dimension - Hole Size inch
0.27 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - Pad Width inch
0.50 in
Conductor - Copper Str Navy Size Range
23 (7) Navy-40 (19) Navy
Dimension - D inch
0.59 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Conductor - Copper Solid Size Range
14 AWG-4 AWG
Conductor - Copper Solid Size
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Height inch
0.94 in
Dimension - Height fraction
47/50 in
Dimension - N inch
0.30 in
Conductor - Copper Str Size Range
14 AWG-4 AWG
Conductor - Copper Str Navy Size
23 (7) Navy;30 (19) Navy;40 (19) Navy
Dimension - Hole Size mm
7 mm
For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Number of Holes
1
Material
Copper
Standards
CSA Certified, UL Listed
Head Style
Slotted
Body Material
Copper
Number of Conductors
1
Torque
35 in-lb
Number of Terminations
1
Maximum Operating Temperature
194 Degrees F
Number of Pieces
1
Special Features
One Piece Design, Pressure Bar
Maximum Voltage
600 V
Compatible with Product Type
Cable
For Conductor Material
Copper
Contact Finish
Tin
Type
Bolted Lugs & Terminals
Physical Attribute - Number of Holes
1
Plated
Y
Trade Name
SCRULUGâ„¢
Industry Standard(s)
UL468A-468B
Installation Torque Recommended in-lb
35 LBS/in
Plating Type
Tin
Physical Attribute - Screw Type
Slot
Conductor Type
CU C Str-SizeCU C Solid-Size
Certification - CSA Approved
No
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Especially Good In Light Industrial Applications
UL Listed
Yes
Physical Attribute - Number of Screws
1
Certification - UL Listed Direct Burial
No

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.59 in, Tongue Width 0.5 in, Tongue Thickness 0.06 in, Connector Type Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.