Insulated Multitap Connector, 2.97 In. L

  • Mfr # 1PL2503

  • Zoro # G4670784


product price:  $39.99
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PL2503
Zoro #
G4670784
UPC #
781810555248
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Width
2.13 in
Min. Conductor Size
10 AWG
Stud Size
5/16 in
Max. Conductor Size
250 kcmil
Length
2.97 in
Length (Straight Wireway)
2.97 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
10 AWG
Strip Length
1 in
Overall Width
2.07 in
Overall Length
2.97 in
Conductor Size
10 AWG-250 KCMIL
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - AL Str Size Range
10 AWG-250 kcmil
Conductor - AL Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - L Length Overall mm
75 mm
Conductor - Copper Str Size Range
10 AWG-250 kcmil
Dimension - Width inch
2.07 in
Dimension - Width mm
53 mm
Dimension - Height inch
2.13 in
Dimension - Length Overall inch
2.97 in
Dimension - Screw Size inch
45054
Dimension - Width fraction
2-7/100 in
Dimension - Height fraction
2-1/8 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Max. Voltage
600V AC/DC
No. of Ports
3
Screw Material
Aluminum
Material
Aluminum
RoHS Compliant
Yes
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Minimum Operating Temperature
-40 Degrees F
Tap Shape
L
Maximum Voltage
600 V
Compatible with Product Type
Code Conductor
Type
BIBS, Multi-Port
Certification - UL Listed Direct Burial
No
Conductor Type
AL C Str-SizeCU C Str-Size
UL Listed
Yes
Plated
N
Insulation Type
Plastisol
Plating Type
Unplated
Hex Key
45062
Trade Name
UNITAPâ„¢
Voltage - Maximum
600 V
Rating - Minimum Voltage
600
Certification - CSA Approved
No
Insulation
Y
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Installation Torque Recommended in-lb
275 in-lb
Temperature Rating
194° F
Physical Attribute - Screw Type
Allen
Material - Hardware
Aluminum
Physical Attribute - Number of Screws
3

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.