One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Purple

  • Mfr # YA28LNT38

  • Zoro # G4671064

CAD Available

product price:  $15.25
/ea

Key Features

CAD Drawing
Cable Size
4/0 AWG
Connector Type
Standard Barrel
Width
0.76"
Material
Copper
Length
2.67"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA28LNT38
Zoro #
G4671064
UPC #
781810559932
Country of Origin
United States

Dimensions

Cable Size
4/0 AWG
Width
0.76"
Length
2.67"
Barrel Length
Short
Overall Length
2.67 in
Overall Width
0.76 in
Length (Straight Wireway)
2.67 in
Strip Length
1 1/8 in
Barrel Size
Standard
Barrel Outside Diameter
0.69 in
Hole Size
0.39 in
Tongue Thickness
0.14 in
For Stud Size
3/8 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Width
0.76 in
For Wire Size
4/0 AWG
For Stranded Copper Wire Size - Minimum
4/0 AWG
Tongue Length
1.14 in
Conductor - Copper Str Navy Size Range
200 (61) Navy
Dimension - D inch
1.14 in
Conductor Size
4/0 AWG
Dimension - B Length inch
0.88 in
Conductor - Copper Str Size Range
4/0 AWG
Dimension - Hole Size mm
10.4 mm
Dimension - Hole Size fraction
2023-03-08
Dimension - Length Overall inch
2.67 in
Conductor - Copper Str Size
4/0 AWG
Dimension - N inch
0.41 in
Dimension - Stud Size inch
44993
Dimension - Strip Length inch
1-1/8 in
Dimension - Bolt Size fraction
44993
Dimension - B Length fraction
7/8 in
Dimension - Z inch
0.73 in
Dimension - L Length Overall mm
68 mm
Dimension - Bolt Size inch
0.38
Dimension - Pad Width inch
0.76 in
Conductor - Copper Str Navy Size
200 (61) Navy
Dimension - Hole Size inch
0.41
Dimension - Stud Size fraction
44993
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Outside Diameter inch
0.69 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Purple
Item
One-Hole Compression Lug
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
Yes
Hole Center to End
0.41 in
Plate Material
Electro Tin
Tongue Style
Standard
Die Code
15
Application
For Code Conductor
Contact Finish
Tin
Barrel Style
Chamfered
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Copper
Termination Style
Crimp
Inspection Hole
Yes
RoHS Compliant
Yes
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Tongue Angle
Straight
Voltage Rating
35 kV
Rating - KVA
35 kV
Conductor Type
CODE
Die Index
15
Plated
Y
Physical Attribute - Number of Holes
1
Type
YA-L, Code Conductor Standard Barrel
Trade Name
HYLUGâ„¢
Voltage - Maximum
35000
Rating - Minimum Voltage
600
UL Listed
Yes
Physical Attribute - Tongue Type
Standard
Certification - CSA Approved
Yes
Plating Type
Tin - Electro Plated
Industry Standard(s)
UL 486A-486B
Finish Type
Tin-Plated
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Angle
Straight
Feature - Barrel Type
Standard
Conductor - Material
COPPER
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 0.76 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.