One-Hole Compression Lug, 8 AWG Max, 3/8 in Stud, Short Barrel, Copper, Red

  • Mfr # YA8CL3BOX

  • Zoro # G4677172

CAD Available

product price:  $3.15
/ea

Key Features

CAD Drawing
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA8CL3BOX
Zoro #
G4677172
UPC #
781810555477
Country of Origin
United States

Dimensions

For Wire Size
8 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.58 in
Length
1.51"
Cable Size
8 AWG
Barrel Length
Short
Width
0.58"
Overall Width
0.59 in
Overall Length
1.51 in
Length (Straight Wireway)
1.51 in
Tongue Thickness
0.06 in
Tongue Length
0.83 in
Barrel Outside Diameter
0.27 in
Hole Size
0.4 in
Strip Length
7/16 in
For Stranded Copper Wire Size - Minimum
8 AWG
For Stranded Copper Wire Size - Maximum
8 AWG
Dimension - Stud Size fraction
44993
Conductor - Copper DLO Size
8 AWG
Dimension - Bolt Size inch
0.38
Dimension - Pad Width inch
0.58 in
Conductor - Copper Str Compact Size
"8 AWG"
Conductor - Copper Solid Size Range
6 AWG
Dimension - N inch
0.41 in
Conductor - Copper Str Navy Size Range
23 (7) Navy
Dimension - Length Overall inch
1.51 in
Dimension - Bolt Hole Size inch
0.39 in
Dimension - D inch
0.83 in
Conductor Size
8 AWG
Conductor - Copper Flex G Size
"8 AWG"
Dimension - Bolt Size fraction
2023-03-08
Conductor - Copper Solid Size
6 AWG
Dimension - Hole Size fraction
2023-03-08
Dimension - Strip Length inch
45123
Dimension - Hole Size inch
0.40 in
Dimension - Hole Size mm
10 mm
Dimension - L Length Overall mm
38 mm
Conductor - Copper Flex I Size
"8 AWG"
Conductor - Copper Flex M Size
"8 AWG"
Conductor - Copper Str Size Range
8 AWG
Conductor - Copper Flex H Size
"8 AWG"
Dimension - Stud Size inch
44993
Dimension - Z inch
0.42 in
Conductor - Copper Str Size
8 AWG
Dimension - B Length inch
0.44 in
Conductor - Copper Flex K Size
"8 AWG"
Dimension - Outside Diameter inch
0.27 in
Conductor - Copper Str Navy Size
23 (7) Navy

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
49
Color Code
Red
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
Yes
Hole Center to End
0.41 in
Plate Material
Electro Tin
Connector Type
Standard Barrel
Tongue Style
Standard
Application
For Code Conductor
Barrel Style
Chamfered
Termination Style
Crimp
RoHS Compliant
Yes
Maximum Voltage
35 kV AC
Maximum Operating Temperature
194 Degrees F
For Wire Type
Solid, Stranded
Contact Finish
Tin
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Plated
Y
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
UL Listed
Yes
Feature - Barrel Style
Chamfered
Conductor Type
CODE/FLEX
Physical Attribute - Tongue Type
Standard
Trade Name
HYLUGâ„¢
Voltage - Maximum
35000
Conductor - Material
Copper
Plating Type
Tin - Electro Plated
Rating - Minimum Voltage
600
Voltage Rating
35 kV
Rating - KVA
35 kV
Feature - Barrel Type
Standard
Finish Type
Tin-Plated
Temperature Rating
194
Type
Standard Barrel, Tin Plated
Industry Standard(s)
UL 486A-486B
Die Index
49
Physical Attribute - Number of Holes
1
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.