Insulated Multitap Connector, 1.51 In. L

  • Mfr # 1PL43

  • Zoro # G4684653


product price:  $27.59
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1PL43
Zoro #
G4684653
UPC #
781810555118
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Max. Conductor Size
4 AWG
Length
1.51 in
Width
1.25 in
Stud Size
1/8 in
Min. Conductor Size
14 AWG
Length (Straight Wireway)
1.51 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Length
1.51 in
For Stranded Copper Wire Size - Maximum
4 AWG
Strip Length
5/8 in
Overall Width
1.25 in
Conductor Size
14-4 AWG
Dimension - Height fraction
1.25 in
Dimension - L Length Overall mm
38 mm
Dimension - Width inch
1.25 in
Conductor - Copper Str Size Range
14 AWG-4 AWG
Dimension - Screw Size inch
44930
Dimension - Length Overall inch
1.51 in
Conductor - AL Str Size Range
14 AWG-4 AWG
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Height inch
1.25 in
Dimension - Width mm
32 mm
Dimension - Width fraction
1-1/4 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
3
Material
Aluminum
Maximum Voltage
600 V
Tap Shape
L
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Code Conductor
Type
BIBS, Multi-Port
Plated
N
Physical Attribute - Number of Screws
3
Physical Attribute - Screw Type
Allen
Trade Name
UNITAPâ„¢
Hex Key
44934
Rating - Minimum Voltage
600
Certification - CSA Approved
No
Voltage - Maximum
600 V
Conductor Type
AL C Str-SizeCU C Str-Size
Material - Hardware
Aluminum
Temperature Rating
194° F
UL Listed
Yes
Installation Torque Recommended in-lb
45 in-lb
Certification - UL Listed Direct Burial
No
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Insulation
Y
Insulation Type
Plastisol
Plating Type
Unplated

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.