Butterfly Valve, PVC, 5 In

  • Mfr # 161567006

  • Zoro # G4687627


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
5 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161567006
Zoro #
G4687627
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size
5 in
Bolt Circle Dia.
8 1/2 in
Handle Length
13.74 in
Nominal Valve Size
5 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
0 to 140 Degrees F
Standards
ANSI/ASME B 16.5 Class 150, ANSI/BS/JIS, BS 1560: 1989, BS 4504, DIN 2501 PN 10, DN250, DN300, EN 1092 PN 10, EN558, ISO 5752, ISO 7005 PN 10, JIS B 2220
Liner Material
PVC
Disc Material
PVC
Seal Material
EPDM
For Media
Water
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Operating
145 psi
Operating Temperature - Maximum
140 Degrees F
Connection Type
Wafer
Number of Stop Positions
9
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Stem Material
316 Stainless Steel
Valve Series
567

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 5 in, Temp. Range 0 to 140 Degrees F, Liner Material PVC, Disc Material PVC, Handle Type Lever, Bolt Circle Dia. 8 1/2 in, Standards ANSI/ASME B 16.5 Class 150, ANSI/BS/JIS, BS 1560: 1989, BS 4504, DIN 2501 PN 10, DN250, DN300, EN 1092 PN 10, EN558, ISO 5752, ISO 7005 PN 10, JIS B 2220

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.