Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd
Mfr # 161514613
Zoro # G4689395
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Valve Design
2-Way
Pipe Size
3/4 in
Connection
Socket x Socket
Coefficient of Volume
72
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
161514613
Zoro #
G4689395
UPC #
-
Country of Origin
Switzerland
Dimensions
Pipe Size
3/4 in
Length
6 1/2 in
Overall Length
6.5 in
Nominal Valve Size
3/4 in
Details
Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Socket x Socket
Coefficient of Volume
72
Body Material
PVC
Max. Pressure
150 psi
Seal Material
EPDM
Fluid Temp. Range
32 Degrees to 140 Degrees F
Diaphragm Material
EPDM
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
For Media
Chemicals
Diaphragm Valve Type
2-Way
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
271
Standards
ASTM D1784, FDA CFR 21 177.2600, NSF 61
Special Features
Locking Handle, Position Indicator
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Handle Type
Wheel
Description
Manual Diaphragm Valve, Coefficient of Volume (Cv) 271, Nominal Valve Size 3/4 in, Connection Type - Side 1 Socket, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, FDA CFR 21 177.2600, NSF 61, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Locking Handle, Position Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.