One-Hole Compression Lug, 1 AWG Max, 5/16 in Stud, Short Barrel, Copper, Green

  • Mfr # 24C353

  • Zoro # G4705565


product price:  $3.39
/ea

Key Features

Cable Size
1 AWG
Connector Type
Straight Barrel
Width
0.68"
Material
Copper
Length
1.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C353
Zoro #
G4705565
UPC #
190735431993
Country of Origin
China

Dimensions

Cable Size
1 AWG
Width
0.68"
Length
1.78"
Barrel Length
Short
Length (Straight Wireway)
1.78 in
Tongue Length
0.93 in
Hole Size
0.335 in
Barrel Size
Short
Tongue Width
0.68 in
For Wire Size
1 AWG
For Stranded Copper Wire Size - Minimum
1 AWG
For Stud Size
5/16 in
Barrel Inside Diameter
0.36 in
Overall Length
1.78 in
For Stranded Copper Wire Size - Maximum
1 AWG
Tongue Thickness
0.11 in
Strip Length
11/16 in
Barrel Outside Diameter
0.47 in
Overall Width
0.68 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Green
Hole Center to End
0.38 in
Standards
CSA Certified, UL Listed
Item
One-Hole Compression Lug
Die Code
37
Tongue Style
Standard
Peep Hole
Yes
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Inspection Hole
Yes
Contact Finish
Tin
Tongue Angle
Straight
Current
195 A
For Conductor Material
Copper
For Wire Type
Stranded
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Operating Temperature
300 Degrees F
Termination Style
Crimp
Barrel Style
Chamfered
Seam Style
Seamless
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.68 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.