Two-Hole Compression Lug, 250 kcmil Max, 3/8 in Stud, Long Barrel, Copper, Yellow

  • Mfr # 24C397

  • Zoro # G4705854


product price:  $7.49
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C397
Zoro #
G4705854
UPC #
190735432433
Country of Origin
China

Dimensions

For Wire Size
250 kcmil
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
1.13 in
Width
1.13"
Length
3.88"
Barrel Length
Long
Cable Size
250 kcmil
Length (Straight Wireway)
3.88 in
Barrel Outside Diameter
0.77 in
Tongue Length
1.93 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Barrel Inside Diameter
0.63 in
Strip Length
1 11/16 in
For Stranded Copper Wire Size - Minimum
250 kcmil
Overall Length
3.88 in
Tongue Thickness
0.14 in
Overall Width
1.13 in
Hole Size
0.405 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL Listed
Peep Hole
No
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Straight Barrel
Tongue Style
Standard
Hole Center to End
0.38 in
Current
405 A
Maximum Voltage
600 V AC
RoHS Compliant
Yes
Seam Style
Seamless
Barrel Style
Chamfered
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Termination Style
Crimp
Maximum Operating Temperature
300 Degrees F
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.