Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage

  • Mfr # PB0712A073

  • Zoro # G4712111


product price:  $1,155.60
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB0712A073
Zoro #
G4712111
UPC #
054757005474
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Manufacturers Warranty Length
1 yr
Height
9 in
Length
23 7/8 in
Width
6 1/2 in
Max. Dia. Solids
clear water
Overall Length
23.88 in
Overall Width
6.5 in
Overall Height
9 in
Compatible Discharge Pipe Size
3/4 in
Solid Diameter (Maximum)
0 in
Compatible Intake Pipe Size
3/4 in
Intake Size
3/4 in
Manufacturer Warranty Length
1 yr
Solids Diameter - Maximum
0 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
12
Max. Pressure - Pumps
152 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Amps
3.5/1.75 A
GPM @ 40 PSI
12.2
Voltage
208-230/460
Impeller Type
Closed
Max. Pressure
152 psi
Pump Mounting Position
Horizontal or Vertical with Inlet Down
GPM @ 140 PSI
3.6
GPM @ 100 PSI
7.9
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
Duty
Continuous
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Includes
Kit, Vertical Motor Cover
Max. Liquid Temp.
140 Degrees F
Hz
60/50
GPM @ 80 PSI
9.5
Motor Ambient Temp. Rating
65 Degrees C
Agency Compliance
CSA, CUS, UL Listed
HP
3/4
Bearing Type
Ball
Frame
NEMA 56J
GPM @ 120 PSI
6
GPM @ 10 PSI
14
Inlet
3/4" FNPT
Phase
Three
Max. Case Pressure
300 psi
Outlet
3/4" FNPT
Stages
12
GPM @ 20 PSI
13.4
Motor RPM
3,450 RPM
GPM @ 60 PSI
10.9
Suction Lift
0 ft
Motor Enclosure
Open Dripproof (ODP)
Impeller Material
Noryl
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Pressure Boost (Maximum)
216 psi
Pump Housing Material
Cast Iron
Flow Rate @ 50 psi
11.5 gpm
Minimum Media Temperature
34 Degrees F
Flow Rate @ 80 psi
9.5 gpm
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
152 psi
Flow Rate @ 90 psi
8.8 gpm
Number of Stages
12
Maximum Media Temperature
140 Degrees F
Intake Type
NPT
Flow Rate @ 40 psi
12.2 gpm
Flow Rate @ 30 psi
12.9 gpm
Suction Lift (Maximum)
0 ft
Impeller Design
Closed
Maximum RPM
3,450 RPM
Flow Rate @ 140 psi
3.6 gpm
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Motor Frame Designation
56J
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 10 psi
14 gpm
Minimum Flow Rate
1.5 gpm
Flow Rate @ 120 psi
6 gpm
Discharge Type
NPT
Nameplate Voltage
208-230/460V AC
Horsepower
3/4 hp
For Use With Potable Systems
No
Compatible with Media Type
Clear Water Only
Flow Rate @ 100 psi
7.9 gpm
Flow Rate @ 15 psi
13.5 gpm
Priming
Manual
Duty Cycle
Continuous
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Motor Ambient Temperature (Minimum)
65 Degrees F
Case Pressure (Maximum)
300 psi
Flow Rate @ 20 psi
13.4 gpm
Flow Rate @ 60 psi
10.9 gpm
Maximum Flow Rate
41.5 gpm
Series
PB
Flow Rate @ 70 psi
10.2 gpm
Feet of Head - Maximum
380 ft
Flow Rate - Minimum
2 gpm
Installation
Floor Standing
Discharge Standard
NPT
Inlet Standard
NPT
Media Temperature - Minimum
34 Degrees F
Thermal Protection
Auto
Shut Off Pressure - Maximum
152 psi
Motor Design
Capacitor-Start
Suction Lift - Maximum
0 ft
Best Efficiency Flow
7 gpm
Best Efficiency Head
282 ft
Full Load Current
3.5/1.75 A
Power Source
Corded Electric
Media Temperature - Maximum
140 Degrees F
Pressure Boost - Maximum
216 psi
Pump Technology
Centrifugal
Motor Ambient Temperature - Minimum
32 Degrees F
Motor Ambient Temperature - Maximum
149 Degrees F
Case Pressure - Maximum
300 psi
NSF Certifications for Food and Drinking Water
NSF 372
Pump Casing Material
Cast Iron
For Media Type
Clear Water
Flow Rate - Maximum
42 gpm
Discharge Gender
Female
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Inlet Gender
Female
Revolutions Per Minute - Maximum
3,450 RPM
Electrical Connection Type
Hardwired

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 14 gpm, Flow Rate @ 20 psi 13.4 gpm, Flow Rate @ 30 psi 12.9 gpm, Flow Rate @ 40 psi 12.2 gpm, Flow Rate @ 50 psi 11.5 gpm, Flow Rate @ 60 psi 10.9 gpm, Flow Rate @ 70 psi 10.2 gpm, Flow Rate @ 80 psi 9.5 gpm, Flow Rate @ 90 psi 8.8 gpm, Flow Rate @ 100 psi 7.9 gpm, Flow Rate @ 120 psi 6 gpm, Shut Off Pressure (Maximum) 152 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.