2" FNPT Low Lead Brass Spring Foot Valve

  • Mfr # FV-8TLF

  • Zoro # G4717273


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead-Free Red Brass
Cracking Pressure - Valves
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-8TLF
Zoro #
G4717273
UPC #
088409033652
Country of Origin
Indonesia

Dimensions

Pipe Size
2"
Width
3 in
Overall Height
7 1/2 in
Pipe or Tube Size - Valves
2 in
Length
3 in
Size
2"
Overall Length
3 in
Overall Width
3 in
Compatible Pipe Size
2 in

Details

Item
Spring Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Lead-Free Red Brass
Cracking Pressure - Valves
0.5 psi
Item - Foot Valves
Foot Valve
Spring Material
Stainless Steel
Max. Water Pressure
200PSI
Flow - Valves
30.0 gpm
Standards
ASTM B62
Connection Type - Valves
FNPT x FNPT
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
158 Degrees F
Flow
30 gpm
Min. Temp. - Valves
35 Degrees F
Cracking Pressure
0.5 psi
Sub-Category
Brass
Max. Pressure
200 psi WOG
Max. Water Pressure - Valves
200 psi
Seal Material
Buna-N
Seat Material - Valves
Bronze
Seal Material - Valves
NBR
Mounting Position
Vertical or Horizontal
Design - Foot Valves
Spring
Full Flow - Valves
No
Strainer Material - Foot Valves
Stainless Steel
Seat Material
Bronze
Screen Material
Stainless Steel
Body Material - Valves
Brass
Application - Valves
Pumps
Max. Temp.
190 Degrees F
Flow Design
Single
Mounting Orientation - Valves
Horizontal, Vertical
Material of Construction
Low Lead Brass
Strainer Material
Stainless Steel
Design
Spring
Foot Valve Design Type
Spring
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
35 Degrees F
Flow Rate - Maximum
30 gpm
Maximum Pressure - Steam
Not Rated
Full Flow
Not Full Flow
Application
Pumps
Connection Gender
Female
Mounting Orientation
Horizontal, Vertical

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Brass, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 200 psi, Cracking Pressure - Valves 0.5 psi, Min. Temp. - Valves 35 Degrees F, Max. Temp. - Valves 158 Degrees F, Mounting Orientation - Valves Horizontal, Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.