Snap Action Switch - V7 Series, SPDT, Pin Plunger, 3A, Miniature

  • Mfr # V7-5F17D8

  • Zoro # G4718935


product price:  $6.99
/ea

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
3 A 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V7-5F17D8
Zoro #
G4718935
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.14 in
Depth - Snap Action Switch
0.4 in
Length
1.14"
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.4"
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Body Height
0.63 in
Mounting Hole Diameter
1/8 in
Body Width
1.14 in
Overall Depth
0.4 in
Overall Width
1.14 in
Body Depth
0.4 in
Overall Height
0.63 in

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
3 A 125 V, 250 V, 277 V
Contact Form- Switches
SPDT
Operating Temp. Range
-40 Degrees C to 85 Degrees C [-40 Degrees F to 185 Degrees F], options for 175 Degrees C [347 Degrees F]
Series
V7
Over Travel
0.05 in
Max. Pretravel
0.047 in
Current Rating
3A
Watertight - Snap Action Switch
No
Operating Force
0.53 oz.
Standards
CSA, ENEC, RoHS, UL Listed
Terminal Type
Quick Connect
Contact Form
1NO/1NC
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Voltage Rating
250VAC
Differential Travel
0.002 to 0.010 in
Type of Actuator
Pin Plunger
Housing Material
PCT Polyester Thermoplastic
AC Contact Rating
3 A @ 125 V
Differential Travel - Minimum
0.002 in
Actuator Style
Plunger
Electrical Connection
Quick Connect
Overtravel
0.05 in
Operating Force - Maximum
0.53 ozf
Body Material
Polyester
Center Mounting Hole Distance
0.88 in
Differential Travel - Maximum
0.01 in
Pretravel
0.047 in
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
365 Degrees F

Description

Honeywell’s MICRO SWITCH V7 Miniature Snap Action Switch is constructed with a compact thermoplastic housing. This switch features a pin plunger actuator and supports single-pole double-throw (SPDT) operation, making it suitable for use in various on/off limit or presence/absence sensing applications. The device provides actuation within the specified operating force range and can be integrated into assemblies requiring sensitive switching.

Key Features:

  • AC Contact Rating: 3A at 125V, 250V, or 277V AC
  • Actuator Type: Pin Plunger
  • Contact Form: SPDT (1NO/1NC)
  • Body Material: PCT Polyester Thermoplastic
  • Electrical Connection: 3/16 in Quick Connect terminals
  • Operating Force: Maximum of 0.53 ozf
  • Differential Travel Range: 0.002 to 0.010 in
  • Pretravel: Max. 0.047 in; Overtravel: 0.05 in
  • Mounting Dimensions: Centers at 0.87 in; Hole Diameter of 1/8 in
  • Overall Size (W x H x D): 1.14 x 0.63 x 0.4 in
  • Operating Temperature Range: -40°F to +365°F
  • Standards Compliance: CSA, ENEC, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.