Fire Bell, Red, 10 In.

  • Mfr # 438D-10N5-R

  • Zoro # G4739506


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Peak Output (dBA)
88 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
438D-10N5-R
Zoro #
G4739506
UPC #
793016022837
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Overall Depth
3 1/2 in
Overall Width
10 in

Details

Item
Fire Bell
Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Voltage
120V AC
Peak Output (dBA)
88 dBA
Finish
Red
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Alarm Current
34mA
Product Type
Bell
Application
Outdoor
Vibration
Vibrating
Power Source
AC Adapter, Wire
Sound Style
Bell
Operating Current
34 mA
Connection Type
Wire Leads
Mounting Style
Surface Mount
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
150 Degrees F
Color
Red
Sound Principle
Vibrating
Operating Voltage
120V AC
Indoor/Outdoor
Outdoor

Description

Voltage 120V AC, Mounting Surface, Standards CSFM Compliant, UL Listed, Color Red, Fire Bell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.