
Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 5000 PK
Mfr # 10WSAE188
Zoro # G4777051
product price:Â $235.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.065 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10WSAE188
Zoro #
G4777051
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Minimum Thickness
0.065 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Thickness Tolerance
+/-.029
Description
Flat Washers, #10 FLAT WASHER SA,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.