Walter Titex - NC spot drill, 120

  • Mfr # A1114S-5/8IN

  • Zoro # G4814682


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1114S-5/8IN
Zoro #
G4814682
UPC #
-
Country of Origin
France

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1.3780 in
Overall Length
4 33/64 in
Shank Dia.
5/8 in
Depth x Dia. Ratio
1xD
Depth:Dia. Ratio
1xD
Drill Size
5/8"
Size- Decimal
5/8" (0.6250)
Sizes Included
5/8"
Body Dia.
5/8 in
Drill Bit Size
5/8 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.6250
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Uncoated
Number of Flutes
2
Primary Material Application ISO Code
K, O, P
Flute Type
Spiral
Number of Pieces
1
Application
For Cast Iron, Non-Ferrous Materials, Steel
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 5/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.