Zetex 100 Heat Resistant Gloves, Zetex(R) Highly Texturized Fiberglass, 1,300 Degrees F Max Temp.

  • Mfr # 2100005

  • Zoro # G4828783


product price:  $72.29
/pr

Key Features

Size
Universal
Length
11"
Cuff Style
Slip-On
Material
Zetex(R) Highly Texturized Fiberglass
Max. Temp.
1,300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100005
Zoro #
G4828783
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
11"
Glove Size
Universal
Glove Length Style
Standard
Glove Length
11 in

Details

Item
Heat Resistant Gloves
Cuff Style
Slip-On
Material
Zetex(R) Highly Texturized Fiberglass
Max. Temp.
1,300 Degrees F
Standards
EN388, EN407
Lining
Wool
Series
Zetex 100
Color
White
Cut
Gunn
Thumb Style
Wing
Application
Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
Cuff
Standard
ANSI/ISEA Cut Level
Not Rated
Fabric Weight
46 oz
ANSI/ISEA Abrasion Level
4
Hand Protection Style
Glove
Includes ID Panel
No
Low-Profile Impact Protection
No
Includes Finger Fourchettes
No
Includes Red Palm
No
Water Resistant
No
EN 407 Contact Heat Level
3 sec
Includes Padded Palm
No
Glove Insulation Material
Wool
Touchscreen Compatible
No
Palm Style
Single Palm
Finger Coverage
Full Finger
Glove Material Color
White
Glove Features
Silicone-Free
EN 388 Rating
4X1X
Glove Coating Material
Uncoated
Includes Pull Strap
No
Waterproof
No
EN 388 Impact Rated
Yes
Rope Channel Reinforcement
No
Glove Coating Color
Uncoated
Glove Coating Coverage
Uncoated
Includes Double Palm
No
Glove Liner Material
Wool
Latex-Free
No
Anti-Static
No
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Brand and Series
Zetex 100
Insulated
Yes
Reversible
No
Lint-Free
No
Reflective Backing
No
Includes Pinch Point Protection
No
Silicone-Free
Yes
Glove Materials
Zetex
High-Visibility
No
Hand Style
Left and Right
Knit Material
Zetex
Includes Reinforced Thumb Crotch
No
Maximum Temperature
1,300 Degrees F
Minimum Temperature
Not Rated
Glove Lining Material
Wool
Knit Material Color
White
Sold As
PR
Oil-Resistant
No
Min. Temp.
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Zetex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 4X1X, Standards EN388, EN407, Insulated Yes, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.