Wall Switch, 2 hp, Rocker, 15 A, White

  • Mfr # 9801W

  • Zoro # G4844589


product price:  $12.13
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9801W
Zoro #
G4844589
UPC #
781786740105
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Rated HP
1/2 to 2
Standards
UL/CSA
Antimicrobial
No
Description/Special Features
Stainless Steel Spring Wire
Features
Stainless Steel Spring Wire
Current Rating
15 A
Wire Connection Type
Screw Terminals
Number of Switches
1
Horsepower Rating
2 hp
Market
Industrial
Voltage Rating
120/277V AC
Type
Rocker/Decorator
Style
Single Pole
Amperage Rating
15 A
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
15 A
Series
General Purpose

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Stainless Steel Spring Wire, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.