Centrifugal Pump, 3 HP, 95 ft. Max. Head

  • Mfr # 3BF1H9D0

  • Zoro # G4847888


product price:  $2,913.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3BF1H9D0
Zoro #
G4847888
UPC #
697666912084
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Length
24.5 in
Overall Width
8.6 in
Overall Height
9 in
Solid Diameter (Maximum)
0.31 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
95 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
75 to 122 gpm @ 85 to 60 ft
Item
Centrifugal Pump
Max. Pressure
175 psi
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Liquid Temp.
212 Degrees F
Max. GPM @ Head
150 @ 20 ft
Frame
182
Inlet
2" NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Min. GPM @ Head
20 @ 92 ft
Voltage
208-230/460VAC
Motor RPM
3,500 RPM
Housing Material
Cast iron
Best Efficiency GPM @ Head
100 @ 75 ft
HP
3
Hz
60
Amps
7.9-7.2/3.6
Outlet
1-1/2" NPT
Max. Case Pressure
175 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor Type
JM
Phase
Three
Impeller Material
Bronze
Flow Rate @ 80 ft of Head (Maximum)
85 gpm
Compatible with Media Type
Water
Flow Rate @ 30 ft of Head (Maximum)
145 gpm
Flow Rate @ 20 ft of Head (Maximum)
150 gpm
Flow Rate @ 90 ft of Head (Maximum)
40 gpm
Minimum Flow Rate
20 gpm
Motor Frame Designation
182JM
Maximum RPM
3,500 RPM
Standards
ANSI 61, NSF Certified
Discharge Rotation
90 Degrees Increments
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Horsepower
3 hp
Flow Rate @ 60 ft of Head (Maximum)
120 gpm
Discharge Type
NPT
Impeller Design
Closed
Shut Off Pressure (Maximum)
175 psi
Best Efficiency Flow
100 gpm
Shaft Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
140 gpm
Maximum Feet of Head
95 ft
Frequency
60 Hz
Duty Cycle
Continuous
Best Efficiency Head
75 ft
Mounting Orientation
Horizontal
Maximum Media Temperature
212 Degrees F
Intake Type
NPT
Flow Rate @ 70 ft of Head (Maximum)
105 gpm
Flow Rate @ 50 ft of Head (Maximum)
130 gpm
Nameplate Voltage
208-230/460V AC
Seal Type
Mechanical Type 21
Pump Housing Material
Cast Iron
For Use With Potable Systems
Yes
Maximum Flow Rate
150 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Priming
Manual
Series
3656
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 140 gpm, Flow Rate @ 60 ft of Head (Maximum) 120 gpm, Flow Rate @ 80 ft of Head (Maximum) 85 gpm, Maximum Feet of Head 95 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 150 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.