Centrifugal Pump, 5 HP, 134 ft. Max. Head

  • Mfr # 3BF1J9B0

  • Zoro # G4847906


product price:  $3,066.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BF1J9B0
Zoro #
G4847906
UPC #
697666912190
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Overall Height
9 in
Compatible Intake Pipe Size
2 in
Overall Length
24.5 in
Compatible Discharge Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr
Overall Width
8.6 in

Details

HP - Pumps
5 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
134 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
HP
5
Hz
60
Max. Case Pressure
175 psi
Frame
184JM
Outlet
1-1/2" NPT
Amps
12-11.8/5.9
Max. Liquid Temp.
212 Degrees F
Item
Centrifugal Pump
Phase
Three
Housing Material
Cast iron
Max. GPM @ Head
170 @ 58 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Best Efficiency Range GPM @ Head
75 to 145 gpm @ 122 to 78 ft
Best Efficiency GPM @ Head
120 @ 105 ft
Voltage
208-230/460VAC
Min. GPM @ Head
20 @ 131 ft
Inlet
2" NPT
Max. Pressure
175 psi
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Type
JM
Motor RPM
3,500 RPM
Impeller Material
Bronze
Motor Frame Designation
184JM
Seal Type
Mechanical Type 21
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Standards
ANSI 61, NSF Certified
Horsepower
5 hp
Flow Rate @ 100 ft of Head (Maximum)
130 gpm
Frequency
60 Hz
Pump Housing Material
Cast Iron
Series
3656
Maximum Flow Rate
170 gpm
Priming
Manual
Best Efficiency Flow
120 gpm
Shaft Material
Stainless Steel
Flow Rate @ 60 ft of Head (Maximum)
170 gpm
Minimum Flow Rate
50 gpm
Intake Type
NPT
Duty Cycle
Continuous
Maximum Feet of Head
135 ft
Discharge Rotation
90 Degrees Increments
Maximum RPM
3,500 RPM
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 120 ft of Head (Maximum)
80 gpm
Flow Rate @ 90 ft of Head (Maximum)
145 gpm
Flow Rate @ 70 ft of Head (Maximum)
160 gpm
For Use With Potable Systems
Yes
Mounting Orientation
Horizontal
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Best Efficiency Head
105 ft
Compatible with Media Type
Water
Maximum Media Temperature
212 Degrees F
Nameplate Voltage
208-230/460V AC
Discharge Type
NPT
Flow Rate @ 50 ft of Head (Maximum)
170 gpm
Shut Off Pressure (Maximum)
175 psi
Flow Rate @ 80 ft of Head (Maximum)
150 gpm
Impeller Design
Closed

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 60 ft of Head (Maximum) 170 gpm, Flow Rate @ 80 ft of Head (Maximum) 150 gpm, Maximum Feet of Head 135 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 170 gpm, Flow Rate @ 50 ft of Head (Maximum) 170 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.