Centrifugal Pump, 7-1/2 HP, 125 ft. Head

  • Mfr # 4BF1KBF0

  • Zoro # G4847949


product price:  $3,489.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4BF1KBF0
Zoro #
G4847949
UPC #
697666912268
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids
7/16 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.44 in
Overall Length
25.5 in
Overall Width
8.6 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
2 1/2 in
Overall Height
10.5 in
Compatible Intake Pipe Size
3 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
125 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Hz
60
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Inlet
3" NPT
Best Efficiency GPM @ Head
195 @ 103 ft
Outlet
2-1/2" NPT
Motor Enclosure
Open Dripproof
Min. GPM @ Head
50 @ 118 ft
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Frame
184JM
Max. Pressure
175 psi
Max. Case Pressure
175 psi
Motor RPM
3,500 RPM
Motor Type
JM
Item
Centrifugal Pump
Voltage
208-230/460VAC
Amps
17.2/8.6
Max. Liquid Temp.
212 Degrees F
Max. GPM @ Head
250 @ 90 ft
Phase
Three
Best Efficiency Range GPM @ Head
125 to 275 gpm @ 102 to 60 ft
HP
7-1/2
Impeller Material
Bronze
Discharge Rotation
90 Degrees Increments
Standards
ANSI 61, NSF Certified
Minimum Flow Rate
100 gpm
Compatible with Media Type
Water
Maximum RPM
3,500 RPM
For Use With Potable Systems
Yes
Flow Rate @ 100 ft of Head (Maximum)
200 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Intake Type
NPT
Duty Cycle
Continuous
Best Efficiency Flow
195 gpm
Flow Rate @ 90 ft of Head (Maximum)
250 gpm
Pump Housing Material
Cast Iron
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Series
3656
Shaft Material
Stainless Steel
Discharge Type
NPT
Shut Off Pressure (Maximum)
175 psi
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Motor Frame Designation
184JM
Horsepower
7 1/2 hp
Maximum Flow Rate
250 gpm
Maximum Feet of Head
115 ft
Mounting Orientation
Horizontal
Seal Type
Mechanical Type 21
Priming
Manual
Impeller Design
Closed
Best Efficiency Head
103 ft
Maximum Media Temperature
212 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 115 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 250 gpm, Flow Rate @ 100 ft of Head (Maximum) 200 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 103 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.