Centrifugal Pump, 10 HP, 125 ft. Max. Head

  • Mfr # 4BF1L9E0

  • Zoro # G4847958


product price:  $4,594.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
3 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BF1L9E0
Zoro #
G4847958
UPC #
697666912374
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3 in NPT
Outlet Size - Pumps
2-1/2 in NPT
Max. Dia. Solids
7/16 in
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
2 1/2 in
Overall Length
25.5 in
Compatible Intake Pipe Size
3 in
Solid Diameter (Maximum)
0.44 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
10 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
125 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Item
Centrifugal Pump
Motor RPM
3,500 RPM
Motor Type
JM
Housing Material
Cast iron
Max. Liquid Temp.
212 Degrees F
Voltage
208-230/460VAC
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Case Pressure
175 psi
Max. Pressure
175 psi
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Inlet
3"
HP
10
Hz
60
Outlet
2-1/2"
Phase
Three
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Impeller Material
Bronze
Horsepower
10 hp
Pump Housing Material
Cast Iron
Intake Type
NPT
Maximum Flow Rate
260 gpm
Priming
Manual
Minimum Flow Rate
130 gpm
Frequency
60 Hz
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Maximum Media Temperature
212 Degrees F
Maximum RPM
3,500 RPM
Seal Type
Mechanical Type 21
For Use With Potable Systems
Yes
Impeller Design
Closed
Standards
ANSI 61, NSF Certified
Maximum Feet of Head
125 ft
Compatible with Media Type
Water
Flow Rate @ 100 ft of Head (Maximum)
250 gpm
Shaft Material
Stainless Steel
Discharge Rotation
90 Degrees Increments
Flow Rate @ 120 ft of Head (Maximum)
150 gpm
Best Efficiency Flow
210 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Best Efficiency Head
110 ft
Duty Cycle
Continuous
Shut Off Pressure (Maximum)
175 psi
Series
3656
Mounting Orientation
Horizontal
Discharge Type
NPT
Nameplate Voltage
208-230/460V AC
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 125 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 260 gpm, Flow Rate @ 100 ft of Head (Maximum) 250 gpm, Flow Rate @ 120 ft of Head (Maximum) 150 gpm, Priming Manual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.