Centrifugal Pump, 15 HP, 260 ft. Max. Head

  • Mfr # 5BF1MBB0

  • Zoro # G4848019


product price:  $4,774.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP - Pumps
15 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BF1MBB0
Zoro #
G4848019
UPC #
697666912411
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Overall Length
29.1 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.31 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
10.2 in
Overall Width
9.7 in

Details

HP - Pumps
15 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
260 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Outlet
1-1/2" NPT
Housing Material
Cast iron
Frame
215JM
Motor Type
JM
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
HP
15
Amps
35/17.5
Inlet
2" NPT
Max. Case Pressure
175 psi
Max. Pressure
175 psi
Phase
Three
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Min. GPM @ Head
50 @ 260 ft
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. GPM @ Head
255 @ 160 ft
Motor RPM
3,500 RPM
Best Efficiency GPM @ Head
180 @220 ft
Item
Centrifugal Pump
Voltage
208-230/460VAC
Hz
60
Best Efficiency Range GPM @ Head
105 to 235 gpm @ 250 to 180 ft
Max. Liquid Temp.
212 Degrees F
Motor Enclosure
Open Dripproof
Impeller Material
Bronze
Motor Frame Designation
215JM
Discharge Type
NPT
Maximum Flow Rate
255 gpm
Standards
ANSI 61, NSF Certified
Intake Type
NPT
Discharge Rotation
90 Degrees Increments
Shaft Material
Stainless Steel
Maximum RPM
3,500 RPM
Impeller Design
Closed
Maximum Feet of Head
247 ft
Best Efficiency Flow
180 gpm
Flow Rate @ 180 ft of Head (Maximum)
205 gpm
Pump Housing Material
Cast Iron
Series
3656
Nameplate Voltage
208-230/460V AC
Priming
Manual
Flow Rate @ 200 ft of Head (Maximum)
185 gpm
Minimum Flow Rate
50 gpm
For Use With Potable Systems
Yes
Flow Rate @ 220 ft of Head (Maximum)
160 gpm
Flow Rate @ 240 ft of Head (Maximum)
100 gpm
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Maximum Media Temperature
212 Degrees F
Mounting Orientation
Horizontal
Horsepower
15 hp
Seal Type
Mechanical Type 21
Shut Off Pressure (Maximum)
175 psi
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Best Efficiency Head
220 ft
Duty Cycle
Continuous
Compatible with Media Type
Water
Frequency
60 Hz
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 247 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 255 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 220 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.