4W, G4 1/2 Miniature Incandescent Light Bulb (Formerly LumaPro), PK2

  • Mfr # 21U639

  • Zoro # G4861272


product price:  $1.79
/pk 2, $0.90/ea

Key Features

Voltage
14V AC
Watts
3.78 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
G4-1/2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21U639
Zoro #
G4861272
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Bulb Dia.
5/8 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
3.78 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
G4-1/2
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
25 lm
Rated Life
2,000 hr
Light Technology
Incandescent
Bulb Type
Miniature
High Output
No
Bulb Primary Application
Automotive
Indoor/Outdoor Usage
Indoor Only
Trade Number
1895
For Enclosed Fixtures
No
Average Bulb Life
2000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Three-Way
No
Bulb Finish
Clear
Light Color
White
Amps
0.27 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Lumens 25 lm, Light Technology Incandescent, Trade Number 1895, Voltage 14V AC, Watts 3.78 W, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.