Coupler Body, Brass, FNPT, 3/8 In. Pipe
Mfr # B53E
Zoro # G4872813
product price:Â $26.99
/eaKey Features
Interchange Type
ARO
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B53E
Zoro #
G4872813
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
1/4 in
Thread Size
3/8"-18
Overall Length
1 15/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
15/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
ARO
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Valve Type
Tubular
Description
The PARKER - B53E is a brass quick connect hose coupling designed for pneumatic applications. It enables tool-free, rapid connection and disconnection of hoses or equipment through a sleeve locking mechanism. This coupling includes a tubular valve and is compatible with the ARO interchange type, providing a connection intended for pneumatic service at the specified working pressure. The fitting connects via a 3/8-inch female hose fitting and 1/4-inch NPT threaded connection.
Key Features:
- Material: Brass construction for durability.
- Application: Pneumatic service.
- Connection Type: 1/4" NPT thread size.
- Hose Fitting: 3/8" female connection.
- Coupling Size: 1/4" with socket component and sleeve locking type.
- Valve: Includes a tubular valve for flow control.
- Seal Material: Nitrile.
- Overall Length: 1.94 inches.
- Maximum Outside Diameter: 15/16 inch.
- Interchange Type: ARO compatible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.