Lockout Padlock, Keyed Alike, Thermoplastic, Red, 1 1/2 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 410KAS12RED

  • Zoro # G4934517


product price:  $206.99
/pk 12, $17.25/ea
Free Shipping & Returns

Key Features

Body Color
Red
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410KAS12RED
Zoro #
G4934517
UPC #
071649167409
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 1/2 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Color
Red
Number of Keys Included
2
Key Style
Standard
Number of Tumbler Pins
6
Language
English, French, Spanish
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Non-Removable Key
Yes
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Labeling
Label Included
Resistance Properties
Chemical Resistant

Description

Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Includes (2) Keys, Labels, Labeling Label Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.